FLUKE Networks TS54 Pro LCD Butt-In Test Set + TDR
#Grup produk P111163870
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fluke Networks' new TS52 PRO Test Set features the latest in test set technology. Designed with a superior, radiant liquid crystal display (LCD) user interface, it allows you to see what cannot be heard in any outside plant environment.
The innovative TS54 TDR (Time Domain Reflector) is perfect for voice, data and video technicians and communication service provider technicians who need a best-in-class test set combined with a powerful TDR and toner. Fluke Networks took the best telephone test set features and design and combined them into one. There's nothing else like the TS54 TDR on the market today. No longer will you need to carry a separate TDR, toner, pair identifier and butt-in test set-everything you need is in one newly redesigned and compact package.
The TS54 delivers 20% more extreme weather protection with the latest advancements to our patented RainSafe, DropSafe and DataSafe technology. This means the TS54 is weatherproof and rugged and able to butt in on live DSL lines to test POTS quality without crashing data service.
Headset Compatible
Highly Portable
Familiar Cell Phone Menu (Contacts, etc)
No-Reverse Battery Design
The innovative TS54 TDR (Time Domain Reflector) is perfect for voice, data and video technicians and communication service provider technicians who need a best-in-class test set combined with a powerful TDR and toner. Fluke Networks took the best telephone test set features and design and combined them into one. There's nothing else like the TS54 TDR on the market today. No longer will you need to carry a separate TDR, toner, pair identifier and butt-in test set-everything you need is in one newly redesigned and compact package.
The TS54 delivers 20% more extreme weather protection with the latest advancements to our patented RainSafe, DropSafe and DataSafe technology. This means the TS54 is weatherproof and rugged and able to butt in on live DSL lines to test POTS quality without crashing data service.
Headset Compatible
Highly Portable
Familiar Cell Phone Menu (Contacts, etc)
No-Reverse Battery Design
Feature
- Quick One-Button TDR Test- SmartTone (5 different tones) for Exact Pair Identification
- Extra Large LCD w/ Glow-in-Dark Keys
- 4mm Banana Plug Kit Available
- Improved Durability (IP64)
- Opens and Shorts to 3000ft (975m)
- Integrated Toner to 10miles (16000m)
- Caller ID w/ Call Waiting
- Headset Compatible
- Highly Portable
- Familiar Cell Phone Menu (Contacts, etc)
- No-Reverse Battery Design
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
