FLUKE Networks TS100 Pro Cable Fault Finder Tdr Kit with Bridge Tap Detect TS100-PRO-BT-TDR 1set

Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number TS100-PRO-BT-TDR
Unit 1set
Dimensions (inch) 7.4x2.7x1.4
Battery Life (hour) 35 (typical)
Temperature Range (°C) (Operating) 0 to 40; (Storage) 0 to 55
Operating Altitude (m) Max. 3000
Power 4 AA alkaline batteries
Distance to Bridge Tap (m) 975
High Voltage Detection (V) AC voltage detected to 115; DC voltage detected to ±150; AC voltage ≥90 or DC voltage ≥100 causes high voltage warnings to show on the display
Impedance Range (Ω) 35 to 330 with auto-compensation within this range. Cables with impedances outside this range will not be properly tested and may produce erratic or incorrect readings.
Length Accuracy (m) ±0.6 for cables less than (3m); ±2 for cables longer than (3m) and shorter than (60m); ±2 for cables longer than (60m)
Max. Output Voltage (V) 4 (Peak)
Maximum Isolation Voltage (V) 250 (RMS)
Measurement Rate Maximum of 4 complete measurements per second, decreasing to 2 seconds per measurement based on cable size and uniformity.
Operating Humidity 80% maximum at 30°C; 50% maximum at 40°C
Relative Humidity (Operating) 20% to 80%; (Storage) 0% to 100%
SmartTone (5-tones) Range (m) 2134
Test Technology Time Domain Reflectometry (TDR) with 100 Ω drive impedance, 6v maximum pulse height.
Tone Injection Approximately 1kHz at an amplitude of 80% of battery voltage. Variable frequency and cadence. Tone characteristics change as cable condition changes to “normal-open” from any other condition.
Toner Range (m) 16093
Voltage Measurements (V) (Range) 0 AC to 115 AC; 0 DC to ±150 DC; (Accuracy) AC = +/-1%+/-2 (45 Hz to 65 Hz); DC = +/-1%+/-2 DC
VOP Adjustable from 20 to 99, saved in flash memory
Berat (Kg) 0.6
Tanggal Produk Terdaftar 22 November 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Fault finder TDR with tone generator locates open and short circuits, measures cable length, finds multiple bridge taps, helps isolate individual wire pairs, and reports any AC/DC voltage on the line
- Comes with a set of test leads that has ABN and piercing pin clips that allow access to individual wire pairs
- Finds the distance to and length of multiple bridge taps in up to 3,200' of cabling and can see past all bridge taps to the end of the cable
- VOP can be set to match a cable's specifications to optimize the accuracy of fault location and cable length measurement
- Features a built-in analog tone generator with patented SmartTone technology for exact pair identification and a four-digit LED display for viewing readings

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan