BAUER Oli Kompressor Selam N28355-1 Synthetic 1L 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | N28355-1 |
|---|---|
| Unit | 1pc |
| Type | Synthetic Oil Compressor Bauer |
| PH Value | Not applicable |
| Boiling Point/Range (°C) | >150 (302°F) (estimated) |
| Flow Point | Typically -39°C/ -38°F |
| Flash Point | Typically 260°C/ 500°F (COC) |
| Upper/Lower Flammability | Typical 1-10%(V) |
| Self-igniting Temperature | >320°C/608°F |
| Vapour Pressure (Pa) | <0.5 at 20°C/68°F (estimated value(s)) |
| Relative Density (kg/m³) | Typical 0.988 at 15°C/59°F |
| Water Solubility | Negligible |
| Partition Coefficient (n-octanol/water) | >6 (based on information on similar products) |
| Kinematic Viscosity (mm²/s) | Typical 100 at 40°C/104°F |
| Volume (L) | 1 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 08 November 2024 |
| Terakhir Diperbaharui | 18 February 2026 |
Informasi Produk
Description
- Outstanding thermal and oxidative stability
- Will not varnish or form carbon deposits
- Excellent heat transfer characteristics
- Low volatility and low toxicity
- Will not varnish or form carbon deposits
- Excellent heat transfer characteristics
- Low volatility and low toxicity
Warning
Caution:May affect some paint finishes, plastics and seals.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/BAUER%20Oli%20Kompressor%20Selam/BAUER%20Oli%20Kompressor%20Selam%20N28355-1%20Synthetic%201L%201pc/j7S044394691-1.jpg)