BAUER Oli Kompressor Selam

Sebelum PPN:
Rp1.199.900
Spesifikasi
TypeSynthetic Oil Compressor Bauer
Flow PointTypically -39°C/ -38°F
Flash PointTypically 260°C/ 500°F (COC)
Upper/Lower FlammabilityTypical 1-10%(V)
Boiling Point/Range (°C)>150 (302°F) (estimated)
Kinematic Viscosity (mm²/s)Typical 100 at 40°C/104°F
PH ValueNot applicable
Partition Coefficient (n-octanol/water)>6 (based on information on similar products)
Relative Density (kg/m³)Typical 0.988 at 15°C/59°F
Self-igniting Temperature>320°C/608°F
Vapour Pressure (Pa)<0.5 at 20°C/68°F (estimated value(s))
Volume (L)1
Water SolubilityNegligible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Outstanding thermal and oxidative stability
- Will not varnish or form carbon deposits
- Excellent heat transfer characteristics
- Low volatility and low toxicity
Warning
Caution:
May affect some paint finishes, plastics and seals.

Ulasan Produk

Tidak ada ulasan