KRUSS Force Tensiometer Set (Surface Tension) 1unit

#Nomor SKU S044357757
Wishlist
Rp999.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Maximum Load (g) 50
Resolution (μg) 100
Travel Distance (mm) 90
Travel Speed (mm/minute) 2.4 to 14
Temperature Control Range (°C) -10 to 130
Temperature Measurement Range (°C) -20 to 150
Surface Tension Range (mN/m) 1 to 999
Liquid Density Range (kg/m³) 1 to 2200
Power Supply (V) 100 to 240 (AC)
Power Consumption (W) 40
Frequency (Hz) 47 to 63
Berat (Kg) 11.0
Tanggal Produk Terdaftar 01 November 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Include :
1. SV20 Sample vessel with outer diameter Ø 70 mm set of 6 pieces 1 set
2. PL21 Pt-Plate in protective box for Wilhemy method 1 set
3. RI21 Standard measuring probe for the Du Noüy ring method 1 unit
4. CP0501 Adjustment Set with DKD-Certificate consisting of Weights 1 set
20 g E2 with DKD-centrificate, tweezers and special adapter for balance
5. UNIT KRUSS K20
Feature
- Surface tension using the ring and plate method
- Interfacial tension using the ring and plate method
- Surface tension and interfacial tension using the ring
tear-off method
- Measuring the density of liquids
- Temperature control from ‐10 to 130 °C, temperature
measurement with external sensor
Use
- Determination of the effectiveness of wetting agents
- Checking the surfactant content in solutions below the critical
micelle concentration (CMC)
- Tank clearance and cleaning validation in the foodstuffs industry
- Measurement of interfacial tension for the quality assurance
and optimization of emulsifiers
- Analyzing the aging status of oils according to ASTM D 971
and IEC 62961

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait