BOSCH Circular Saw Machine (Gergaji Mesin) GCO 230 2300W 1unit

#Nomor SKU S044289706
Wishlist
Rating:
100% of 100
(2)
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number GCO 230
Unit 1unit
No Load Speed (rpm) 4100
Max. Cutting Disc Diameter (mm) 355
Max. Cutting Disc Thickness (mm) 3.3
Rated Input Power (W) 2300
Hole of Cutting Grinding Disc (mm) 25.4
Uncertainty K (dB) 3
Tool Dimension (mm) 275x513x376
Sound Pressure Level (dBA) 104
Sound Level (dBA) 113
Part Number 0 601 B56 0K1
Garansi Service 12 bulan
Berat (Kg) 20.6
Tanggal Produk Terdaftar 23 October 2024
Terakhir Diperbaharui 04 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting metals with insufficient input power can slow down your efficiency. Our GCO 230 Professional cut off saw’s 2,300 W motor helps you cut faster in less time. This powerful tool offers you higher load endurance capability so that you can achieve extreme overload performance. The adjustable spark guard protects you from sparks. With GCO 230 Professional, you get power, durability and reliability in one saw.
Feature
- Cuts faster and smoother with improved 2,300 W motor
- Keeps you safe with adjustable spark guard
- Achieve extreme overload performance thanks to the higher load endurance capacity
- Enhanced protection with adjustable spark guard
- Metal foot that prevents melting during cutting
- Easy to carry and operate thanks to the ergonomically designed handle for both left- and right-handed us
Use
Designed for even the toughest applications, the GCO 230 Professional effortlessly cuts all kinds of metal including pipes, round bars, square profiles, threaded rods, steel tracks, and more.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk