ASROCK Motherboard H310CM-HDV/M.2 SE 1pc

Rp2.799.900
Persediaan

Spesifikasi Produk

Model Number H310CM-HDV/M.2 SE
Unit 1pc
Graphics Output Options HDMI, DVI-D, D-Sub
Chipset Intel Q270
BIOS (Mb) 128 AMI UEFI Legal BIOS with multilingual GUI support
Audio 5.1 CH HD Audio (Realtek ALC662 Audio Codec), Supports Surge Protection
Slots 1 x PCI Express 3.0 x16 Slot (PCIE2: x16 mode)*, 2 x PCI Express 3.0 x1 Slots
Micro ATX Form Factor (inch) 8.9x7.4
Micro ATX Form Factor (cm) 22.6x18.8
Berat (Kg) 0.5
Tanggal Produk Terdaftar 11 October 2024
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
H310CM-HDV/M.2 SE
-Supports 9th, 8th, 7th and 6th Gen Intel Core Processors (Socket 1151)
-2 x DDR4 DIMMs
-Intel Q270 Chipset
-1 PCIe 3.0 x16, 2 PCIe 3.0 x1
-Realtek ALC662 5.1 CH HD Audio Codec
-4 SATA3, 1 Ultra M.2 (PCIe Gen3 x4 & SATA3)*
-4 USB 3.2 Gen1 (2 Front, 2 Rear),
-8 USB 2.0 (4 Front, 4 Rear)
-Intel Gigabit LAN
-Supports ASRock Auto Driver Installer

Ultra M.2 32 Gb/s (PCIe Gen3 x4 & SATA3)
The PCIe Gen3 x4 Ultra M.2 interface pushes data transfer speeds up to 32Gb/s. In addition, it also supports SATA3 6Gb/s M.2 modules.

Intel LAN
Intel LAN provides the best throughput performance, lower CPU utilization, enhanced stability and is able to deliver ultimate network experience to users!

Auto Driver Installer
No need to worry about lack of disk drive! Asrock preinstall LAN driver to ensure that you are able to install all drivers needed in an easier way than using SCD.
step1: Install Auto Driver Installer
step2: Update drivers needed
step3: Done!

3 Graphics Outputs
Complete with all three types of most used connectors! Packed with a D-Sub + DVI-D + HDMI combo. Plus the HDMI port supports 4K resolution.

4K x 2K
Composed by a minimum of 3840 x 2160 pixels, which is twice the horizontal and vertical resolution of the 1080p format.

A-Tuning
A-Tuning is ASRock's multi purpose software suite with a new interface, more new features and improved utilities.

Full Spike Protection
Some sensitive digital components on the motherboard are vulnerable to power surges, the excessive current may cause your system to malfunction immediately. ASRock Full Spike Protection includes various technologies to prevent your motherboard’s components from being damaged by these unexpected voltage spikes.

Live Update & APP Shop
ASRock Live Update & APP Shop is designed for your convenience. We provide various apps and support software for users to download. You can also easily optimize your system and keep your motherboard up to date with ASRock Live Update & APP Shop.

Memory
- Dual Channel DDR4 Memory Technology
- 2 x DDR4 DIMM Slots
- Supports DDR4 2666 / 2400 / 2133 non-ECC, un-buffered memory*
- Supports ECC UDIMM memory modules (operate in non-ECC mode) (for 7th and 6th Gen Intel® CPU only)
- Max. capacity of system memory: 32GB**
- Supports Intel® Extreme Memory Profile (XMP) 2.0
- 15μ Gold Contact in DIMM Slots

Graphics
- Three graphics output options: D-Sub, DVI-D and HDMI*
- Supports HDMI 1.4 with max. resolution up to 4K x 2K (4096x2160) @ 30Hz
- Supports DVI-D with max. resolution up to 1920x1200 @ 60Hz
- Supports D-Sub with max. resolution up to 1920x1200 @ 60Hz
- Supports Auto Lip Sync, Deep Color (12bpc), xvYCC and HBR (High Bit Rate Audio) with HDMI 1.4 Port (Compliant HDMI monitor is required)
- Supports HDCP 2.2 with DVI-D and HDMI 1.4 Ports
- Supports 4K Ultra HD (UHD) playback with HDMI 1.4 Port

LAN
- Gigabit LAN 10/100/1000 Mb/s
- Giga PHY Intel® I219V
- Supports Wake-On-LAN
- Supports Lightning/ESD Protection
- Supports Energy Efficient Ethernet 802.3az
- Supports PXE

Connector
- 1 x Print Port Header
- 1 x COM Port Header
- 1 x TPM Header
- 1 x Chassis Intrusion and Speaker Header
- 1 x CPU Fan Connector (4-pin)*
- 2 x Chassis/Water Pump Fan Connectors (4-pin) (Smart Fan Speed Control)**
- 1 x 24 pin ATX Power Connector
- 1 x 8 pin 12V Power Connector
- 1 x Front Panel Audio Connector
- 2 x USB 2.0 Headers (Support 4 USB 2.0 ports) (Supports ESD Protection)
- 1 x USB 3.2 Gen1 Header (Supports 2 USB 3.2 Gen1 ports) (Supports ESD Protection)***

Rear Panel I/O
- 1 x PS/2 Mouse/Keyboard Port
- 1 x D-Sub Port
- 1 x DVI-D Port
- 1 x HDMI Port
- 4 x USB 2.0 Ports (Supports ESD Protection)
- 2 x USB 3.2 Gen1 Ports (Supports ESD Protection)
- 1 x RJ-45 LAN Port with LED (ACT/LINK LED and SPEED LED)
- HD Audio Jacks: Line in / Front Speaker / Microphone

Software and UEFI
Software
- ASRock A-Tuning
UEFI
- ASRock EZ Mode
- ASRock Full HD UEFI
- ASRock My Favorites in UEFI
- ASRock Auto Driver Installer
- ASRock Instant Flash
- ASRock Internet Flash
Feature
Unique Feature:
ASRock Super Alloy
- Sapphire Black PCB
- High Density Glass Fabric PCB
ASRock Full Spike Protection (for all USB, Audio, LAN Ports)
ASRock Live Update & APP Shop

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan