SONY Soundbar HT-S20R Black 1unit

#Nomor SKU S044217280
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Model Number HT-S20R
Unit 1unit
Color Black
Main Unit Size - Body Only (WxHxD) (mm) 760x52x86
Subwoofer Size (WxHxD) (mm) 192x387x342
Amplifier Type Digital Amplifier, S-Master
Amplifier Channel 5.1ch
Total Output Power (W) 400
Subwoofer Type Wired
Input and Output Terminal Optical-audio input, Analogue audio input (stereo mini),USB typeA,FAT32 / NTFS
Bluetooth RX (receiver)
Number of Input/Output Input / Output: 0 / 1 (ARC)
Optical Input Dolby Digital, Dolby Dual mono, LPCM 2ch
USB WAV, MP3, WMA
Bluetooth Communication (Receiver) SBC
Sound Mode Auto Sound, Cinema, Music, Standard
Sound Effect Night Mode, Voice Mode, Voice Mode (level)
Speaker Structure 5.1ch (Wired Subwoofer)
Bar Speaker 1 (SS-S20R)
Sub-Woofer 1 (SA-WS20R)
Rear Speaker 2 (SS-SS20R)
Power Consumption (W) Approx. 40
SNI License Yes
Berat (Kg) 6.5
Tanggal Produk Terdaftar 11 October 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
What's In The Box

Remote Control
Batteries for remote commander
Optical Cable
AC Cord: Yes
Quick Setup Guide
Instruction Manual

Bluetooth Version: 5.0

BRAVIA Sync: Yes
HDMI CEC: Yes
Wall-Mountable: Yes
Main Unit Weight - Body Only (kg): 2.0
Subwoofer Weight (kg): 6.9
Feature
Experience 5.1ch real surround sound
Give movies the soundtrack they deserve with 5.1 channels of real surround sound. Rear speakers and an external subwoofer work with a 3ch sound bar to deliver dynamic, cinematic sound.
400W total power output
A total power output of 400W helps bring every movie scene to life.
Dolby® Digital technology
Enjoy dramatic, high-quality surround sound from 5.1 separate audio channels with Dolby® Digital.
Choose the perfect setting
A button for every sound – choose the mode that’s right for whatever you’re watching or listening to, including Auto, Standard, Cinema and Music. You can also select Night and Voice modes and use subwoofer volume control to fine tune your viewing experience.
Play the music you love
It's not all about movies and TV – you can easily play your favorite music through your sound bar too. Use the USB port to plug and play music from a USB memory stick or use Bluetooth® connectivity to wirelessly stream music from your smartphone.
Set up in seconds
The HT-S20R is almost ready to go straight out of the box. Simply plug it in, wire up your main bar speaker and rear speakers via colour-coded connections, position your wired subwoofer and rear speakers, and enjoy 5.1 channels of real surround sound. HDMI ARC lets you connect to compatible TVs with a single cable, reducing cable clutter. TV not compatible with HDMI ARC? Enjoy high quality sound for movies and more when you connect to the optical input. If HDMI ARC and the optical input aren't an option, simply connect your TV using the analogue input.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan