Miyako Sink Trap (Sifon Saluran Wastafel) M14S 1pc

#Nomor SKU S044196714
Wishlist
Rp509.900
Persediaan

Spesifikasi Produk

Model Number M14S
Unit 1pc
Dimensions (mm) 50
Mounting Special tool M14SKU
Material (Main Unit) PP
Maximum Thickness to Fix (mm) 1.5
M Code 65824124
Berat (Kg) 0.2
Tanggal Produk Terdaftar 11 October 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drain trap for kitchen The water seal depth is 50 to prevent the odor from rising.
- Piping so that it does not become a double trap.
- Please install so that the slope does not become reverse.
- Do not use in places where hot water of 60 ° C or higher flows.
- Some sink traps may not fit depending on the manufacturer, so please check the dimensions.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan