I-O DATA Sd Card Adapter for MicroSD Card SDMC-ADP 1pc

Rp119.900
Persediaan

Spesifikasi Produk

Model Number SDMC-ADP
Unit 1pc
Suitable Model Mobile phones and digital cameras with SD memory card slots, etc.
Outer Dimensions (WxDxH) (mm) 24x32x2.1
Operating Temperature/Humidity Range (°C/%RH) 0 to 55 / 80 or less (no condensation)
AS ONE Part Number 64-3791-11
M Code 08975804
Berat (Kg) 0.1
Tanggal Produk Terdaftar 11 October 2024
Terakhir Diperbaharui 17 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "microSD card" is an ultra-compact memory card that is a smaller and more compact miniSD card, and has high-speed access and advanced copyright protection functions, similar to the miniSD card and SD memory card.
It is compatible with existing SD memory cards and can be used as an SD memory card by using a dedicated adapter.
- This product cannot be delivered to individual customers' homes. Please note.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan