Maxell Blu-Ray Disc for Data Bd-Re (1-2 Times Speed) BE25PPLWPA.5S 1pack(5pcs)

#Nomor SKU S044126247
Wishlist
Rating:
100% of 100
(1)
Rp199.900
Persediaan

Spesifikasi Produk

Model Number BE25PPLWPA.5S
Unit 1pack(5pcs)
Type For repeated recording
Kinds BD-RE
Structure One side one layer
Speed 1-2x speed
Label Color White
Memory Storage (GB) 25
AS ONE Part Number 64-1223-88
Jumlah 5 sheets
Compatible Printer Inkjet printer
Case Thin 5mm case
M Code 70436117
Berat (Kg) 0.2
Tanggal Produk Terdaftar 10 October 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a high-performance phase change recording film to achieve excellent recording, playback, and storage characteristics.
Uses a hard coat that is resistant to scratches and dust on the recording surface. 100% inspection is carried out on the production line to ensure high quality. It is possible to print from an outer diameter of 118 mm to an inner diameter of 22 mm, making it easy to hand-paint. With "index".
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk