XYZprinting Abs Filament for Da Vinci Super/Jr. 1.0 Prox RF10CXJP0CB 1pc

Rp899.900
Persediaan

Spesifikasi Produk

Model Number RF10CXJP0CB
Unit 1pc
Material ABS filament
Color Neon Magenta
Diameter (φmm) 1.75+ (filament)
Temperature (°C) 210+ (extruder)/+70 to +90 (printing platform)
Suitable Model Da Vinci Super/Jr.ProX +
Main Unit Dimensions (WxDxH) (mm) 165x165x55
Storage Temperature (°C) 10 - 40
AS ONE Part Number 64-4372-37
Working Temperature Range (°C) 15 - 32
M Code 61737735
Berat (Kg) 0.9
Tanggal Produk Terdaftar 10 October 2024
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-quality ABS filaments from XYZprinting, a popular ABS material with long life and high impact resistance, have a longer life and impact resistance, making them suitable for exterior and model parts. You can also use the tools to create, assemble, or paste your work and your ideas will come true.
Fused filaments for FFF 3D printers
- Clear color is whitish due to the nature of ABS filament.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan