XYZprinting ABS Filament for Da Vinci Super/Jr. 1.0 Prox (Filamen Printer 3D)

Sebelum PPN:
Rp929.900
Spesifikasi
AS ONE Part Number64-4372-37
ColorNeon Magenta
Diameter (φmm)1.75+ (filament)
Main Unit Dimensions (WxDxH) (mm)165x165x55
MaterialABS filament
Storage Temperature (°C)10 - 40
Suitable ModelDa Vinci Super/Jr.ProX +
Temperature (°C)210+ (extruder)/+70 to +90 (printing platform)
Working Temperature Range (°C)15 - 32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-quality ABS filaments from XYZprinting, a popular ABS material with long life and high impact resistance, have a longer life and impact resistance, making them suitable for exterior and model parts. You can also use the tools to create, assemble, or paste your work and your ideas will come true.
Fused filaments for FFF 3D printers
- Clear color is whitish due to the nature of ABS filament.

Ulasan Produk

Tidak ada ulasan