DGW Pupuk NPK Booster 12-6-22-3+TE Brown 50kg 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (kg) | 50 |
| Color | Brown |
| Form | Granule |
| Contents | N (Nitrogen) 12%; P2O5 (Phosphate) 6%; K2O (Potassium) 22 %; MgO (Magnesium) 3%; Zn (Zinc) 1%; B (Boron) 0.5% |
| Berat (Kg) | 50.0 |
| Tanggal Produk Terdaftar | 08 October 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Compound NPK fertilizer with a content of 12-6-22-3+TE is able to stimulate flowering and fruiting of plants so that fruit weight and harvest yields increase.
Feature
- Better harvest quality and longer shelf life of fruit- Easy to apply either by sprinkling or pouring
- Plants are more resistant to disease and water shortages
- Low dosage, thus saving fertilizer application costs
- High potassium content, so that the weight of the fruit increases and the harvest is abundant
- Contains the secondary macro nutrient Magnesium, so that plants are healthier, have more roots and stronger fruit stalks.
- Contains the micro nutrient Boron (B) which can prevent flower and fruit loss.
- Micronutrient Zinc (Zn) as a growth hormone forming ingredient
- Very precise nutrients with guaranteed quality (NOT EASY TO VAPORATE)
- The soil remains loose and fertile (preventing the soil from becoming hard)
- A unique shape that is safe to use and not easy to fake
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Pupuk%20%26%20Bahan%20Kimia%20Pertanian/Pupuk%2C%20Pupuk%20Cair%20%26%20Media%20Tanah/Pupuk/DGW%20Pupuk%20NPK%20Booster/DGW%20Pupuk%20NPK%20Booster%2012-6-22-3%2BTE%20Brown%2050kg%201pc/a2S044106362-1.jpg)