Saramonic Wireless Single-Ear Headset Intercom System WITALK WT7S 1set
Rp16.999.900
Persediaan
Spesifikasi Produk
| Model Number | WITALK WT7S |
|---|---|
| Unit | 1set |
| Carrier Frequency (MHz) | 1787-1928 |
| Distortion (%) | <1 |
| Duplex Mode | Full-Duplex(FDX) |
| Frequency Response (Hz-kHz) | 300-5 |
| Modulation | GFSK |
| Operating Temperature (°C) | -10 to 50 |
| Packing List | WiTalk HUB Base Station x1 |
| Power Consumption (W) | <0.5 |
| RF Output Power (dBm) | <24 |
| SNR (dB) | ≥65 |
| Storage Temperature (°C) | -20 to +55 |
| WiTalk SRH Battery Life (hour) | Approx. 18 |
| WiTalk SRH Dimensions (mm) | 175.1x203.1x85.8 |
| WiTalk SRH Operating Range (m) | Up to 400 without obstacles |
| WiTalk SRH Power Requirement | Li-ion Battery 3.7V/1200mAh or USB-C DC 5V |
| WiTalk HUB Battery Life (hour) | Approx.2.5 With 8 Remotes), 5 With 4 Remotes) |
| WiTalk HUB Dimensions (mm) | 127.6x119.4x46.5 |
| WiTalk HUB Operating Range (m) | Up to 400 without obstacles |
| WiTalk HUB Power Requirement | Li-ion Battery 3.7V/1200mAh or USB-C DC 5V |
| WiTalk SRH Microphone type | Condenser microphone |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 03 October 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Five Reasons to Choose Witalk WTS- Hand-free Operation
- 1.9GHz wireless Frequency Range
- Easy for Teamwork
- Ultra Long Distance Transmission
- Lever-type Switch Design
All-day Operation Guaranteed
Rechargeable & Replaceable Battery
Lever-type Switch Design
The WiTalk WTS uses a lever-type switch design, which is convenient and quick to raise for mute and lower for communication.
Stable and Incredible Sound
The Witalk uses the 1.9GHz frequency to provide better signal penetration, less co-channel interference for clearer, more reliable voice quality. Improves the user's communication efficiency and experience.
Ultra-Long Reliable Range
The WiTalk enables waking around freely while two-way communicationg and the transmission distance is up to 400 meters, perfect for timely communication in the vast outdoors and in noisy sites.
Technological enhancements, Clear calls
New generation DECT6.0 call technology solution
Gooseneck Mic Lever or Button Muting
The WiTalk intercom system uses a lever switch design, which is convenient and quick to raise for mute and lower for communication, easy to use.
Hand-free Operation
More powerful than walkie-talkies, adopted headset integrated wireless communication design, the WiTalk WTS can effectively improve work efficiency, allowing hand-free and do more things.
Easy for Teamwork
The WiTalk WTS includes a Master headset and four Remote headsets, allowing up to 5 people to communicate simultaneously, Ideal for teams and multi-person use occasions.
Free rotation, strong operability
Boom can swivel over the top 270 degrees. Thus headset can be worn on both sides
Use
Film Production, Boating, Drone Shooting, Sports EVENT, Stage Prodution, Live in Concert
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan