Kabelindo Power Cable NYFGBY Series (Kabel Listrik) NYRGBY 3x4 1m
Rp53.900
Persediaan
Spesifikasi Produk
| Model Number | NYRGBY |
|---|---|
| Unit | 1m |
| Number of Core and Cross Section Area (mm²) | 3x4 |
| Nominal Thickness Insulation (mm) | 1 |
| Nominal Thickness Outer Sheath (mm) | 1.8 |
| Overall Diameter (mm) | Approx. 17.8 |
| Minimum Insulation DC Resistance at 20°C (MΩ.km) | 10 |
| Current Carrying Capacity in Ground (A) | '41 at 30°C |
| Current Carrying Capacity in Air (A) | '34 at 30°C |
| Short Circuit Current Capacity (kA) | 0.46 (at 1.0 second) |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 01 October 2024 |
| Terakhir Diperbaharui | 26 March 2026 |
Informasi Produk
Description
Conductor:
Annealed plain copper round solid or round circular stranded according to SNI IEC 60228
Insulation:
Extruded layer of Polyvinyl Chloride (PVC) complied with SNI IEC 60502-1
Inner Covering / Filler:
Extruded Polyvinyl Chloride (PVC), Black colour
Armour:
A layers of Galvanized round steel wires with a counter helix layer of galvanized steel tape.
Outer Sheath:
The Outer Sheath shall be a layer of Extruded Polyvinyl Chloride (PVC) Grade ST1 to SNI IEC 60502-1. Black colour.
Applications:
For general purpose power distribution in dry or wet location, best suitable for direct burying in ground.
Annealed plain copper round solid or round circular stranded according to SNI IEC 60228
Insulation:
Extruded layer of Polyvinyl Chloride (PVC) complied with SNI IEC 60502-1
Inner Covering / Filler:
Extruded Polyvinyl Chloride (PVC), Black colour
Armour:
A layers of Galvanized round steel wires with a counter helix layer of galvanized steel tape.
Outer Sheath:
The Outer Sheath shall be a layer of Extruded Polyvinyl Chloride (PVC) Grade ST1 to SNI IEC 60502-1. Black colour.
Applications:
For general purpose power distribution in dry or wet location, best suitable for direct burying in ground.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website"
Feature
• Fire Resistance • Flame Retardant Cat. A/B/C
• Oil Resistance
• * UV Resistance
• Anti termite
• Anti rodent
• Low Smoke Zero Halogen
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Kabelindo%20Power%20Cable%20NYFGBY%20Series%20(Kabel%20Listrik)%20NYRGBY%203x4%201m/cvS044090463-1.jpg)