Ruijie 2.4GHz Dual-stream 500m Wireless Bridge RG-EST100-E 1unit
Rp799.900
Persediaan
Spesifikasi Produk
| Model Number | RG-EST100-E |
|---|---|
| Unit | 1unit |
| Radio Design | 2.4GHz Single-Band Dual-Stream |
| Transmission Protocol | IEEE 802.11b/g/n |
| Operating Band (802.11b/g/n) (GHz) | 2.400 to 2.483 |
| Antenna Gain (dBi) | 8 (Directional) |
| Polarization | Horizontal = 70°, Vertical = 70° |
| Bridging Distance (m) | 500 (recommended) |
| Spatial Streams | 2x2, MU-MIMO |
| Memory/Flash (MB) | 64/8 |
| Max. Throughput at 2.4GHz (Mbps) | Up to 300 |
| Max. Transmit Power (mW) | ≤100 (adjustable) |
| IP Rating | IP55 |
| Lightning Protection (kV) | ±6 (Common Mode) |
| Installation | Wall-mounted/ Pole-mounted |
| Dimensions (DxWxH) (mm) | 165.5x68.7x42 |
| Certification | CE |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 30 September 2024 |
| Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Two devices paired in the package,two 12V PoE adapters included;
2.4GHz Dual-Stream 500m wireless Bridge,The maximum bridge rate is 300Mbps,two 10/100M ports,Factory-free configuration, without complex alignment,including video recorder side and the camera side,Support Web/Ruiyi APP/MACC Cloud Computing Platform management. Support 12VDC and 12V non-standard PoE power supply methods. Support wall hanging/hoop installation.
2.4GHz Dual-Stream 500m wireless Bridge,The maximum bridge rate is 300Mbps,two 10/100M ports,Factory-free configuration, without complex alignment,including video recorder side and the camera side,Support Web/Ruiyi APP/MACC Cloud Computing Platform management. Support 12VDC and 12V non-standard PoE power supply methods. Support wall hanging/hoop installation.
Feature
- RG-EST100-E can easily transmit data from 500m away in real time- Factory-free configuration, without complex alignment
- IP55 Weatherproof, -30°C to 60°C guarantee stable operating at outdoor or elevator environment
- Support maximum 10 * 3MP cameras loading at 100m, 5 * 3MP cameras loading at 500m
- Visually Intuitive statistics monitoring on Ruijie cloud, easy maintenance at remotely
Use
Elevator, Campus, Building, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan