GVDA Detektor Gas (Pendeteksi Kebocoran Gas) GD139 1unit

#Nomor SKU S044022150
Wishlist
Rp619.900
Persediaan

Spesifikasi Produk

Model Number GD139
Unit 1unit
Material ABS
Sensor Gas-sensitive semi-conductor
Reaction Range (Methane) (ppm) 1 to 20 (100-1,000) (%LEL)
Reaction Sensitivity (Methane) (ppm) Approx. 1(100) (%LEL)
Test Gas (Partial List) Acetone, acetylene, alcohol, ammonia, benzene, butane, ethanol, oxirane, gasoline, hexane, hydrogen, methane, naphtha, natural gas, paint thinners, propane, solvents, etc
Warm-up Time (s) Approx. 30
Reaction Time (s) Approx. 2 (>1% LEL, 500 ppm)
Alarm Mode Visible and audible
Operating Condition Temperature (°C) 0 to 50
Operating Conditions Humidity (%RH) 20 to 80
Storage Temperature Conditions (°C) -10-60
Storage Conditions Humidity (%RH) 20-80
Battery Type Lithium Batteries
Battery Voltage (V) 3.7
Item Size (mm) 120x55x25
Item Size (in) 4.72x2.16x0.98
Package Size (cm) 16x8x5.5
Package Size (in) 6.29x3.15x2.16
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 September 2024
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GVDA GD139 Natural Gas Leak Detector with 12-inch Extendable Probe,%LEL Propane Leak Detector with Built-in Flashlight for Methane, Butane, Combustible Gas for Home, RV, This GD139 meter is a combustible gas leakage detector, which is used to detect the leakage of combustible gas quickly and reliably.
Feature
1. Multi-Gas Detection The gas detector features a Type-C charging port for swift power replenishment. This device is capable of precisely detecting a range of combustible gases, including methane, ethane, propane, butane, natural gas, etc., effectively pinpointing any gas leaks.
2. Telescopic Stainless Steel Probe With its 11.5-inch stainless steel telescopic probe, the gas leak detector allows you to effortlessly detect gas leaks in narrow and hard-to-reach areas, such as inside pipes and behind cabinets. After inspection, simply retract the telescopic rod, making the entire device compact, portable, and easy to store in the included protective box.
3. Eye-catching Alerts & %LEL Detection Upon detecting a gas leak, the propane leak detector triggers both an audible and visual alarm within 2 seconds. The screen also displays the current lower gas explosion limit value, with a detection range spanning from 1%LEL to 20%LEL (100ppm-10,000ppm).
4. User-Friendly Features It automatically preheats in just 30 seconds upon activation, with a countdown timer displayed on the screen to keep you informed of the preheating progress. Equipped with a built-in flashlight, it's suitable for use in poorly lit areas. The device also includes a low battery indicator and an automatic power-off function, ensuring user-friendliness.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan