Sennheiser In-Ear Audiophile Earphones IE 900 Metal Silver 1unit

#Nomor SKU S044021245
Wishlist
Rp27.999.900
Persediaan

Spesifikasi Produk

Model Number IE 900
Unit 1unit
Color Metal Silver
Cable Connector Gold-plated Fidelity+mmCX
Ear Coupling In-ear headphone
Earphones with Cable Weight (g) 24
Frequency Response (Hz) 5-48000 (-10dB)
Impedance (ohm) 16
Jack Plug 2.5mm/3.5mm/4.4mm
Product Packaging Dimensions (LxWxH) (mm) 129x66x223
Single Earphone Weight (g) 4
Sound Pressure Level (SPL) (dB) 123 (1kHz/1V RMS)
Total Harmonic Distortion (THD) (%) <0.05 (94dB, 1kHz)
Transducer Principle Closed-back single dynamic driver, pressure chamber
Transducer Size (mm) 7
Berat (Kg) 0.4
Tanggal Produk Terdaftar 20 September 2024
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TrueResponse Transducers with X3R Technology for Balanced Sound Made in Germany

Innovative X3R technology unites the German-made 7mm TrueResponse transducer with specially developed membrane foil and acoustic back volume, triple-chamber absorber system and acoustic vortex for an intense listening experience. What refines the X3R technology is its three Helmholtz resonator chambers and acoustic vortex which smoothens masking resonance. The three resonator chambers are precision-drilled into the elegant aluminum chassis of the IE 900 and placed between the diaphragm and the nozzle. This complete harmony of systems is at work to unlock the details buried within every track.
Feature
- New benchmark in portable audio
- Ultimate precision & craftsmanship
- Made in Germany
- X3R technology: TrueResponse transducer combined with three Helmholtz resonator chambers and acoustic vortex
- Precision-milled and anodized aluminum housing
- Hand-assembled at Sennheiser´s headquarters
- Gold-plated Fidelity (+) MMCX connectors for improved stability
- Choice of para-aramid reinforced cables (2.5 mm, 3.5 mm, 4.4 mm)
- Adjustable ear hooks and choice of ear adapters including memory foam
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan