Panasonic Microwave NNST34NBTTE Solo Black 25L 900W 1unit

#Nomor SKU S043952533
Wishlist
Rating:
100% of 100
(1)
Rp2.499.900
Persediaan

Spesifikasi Produk

Model Number NNST34NBTTE
Unit 1unit
Capacity (L) 25
Power (W) 900 (Microwave), 1000 (Grill), 1000 (Combination)
Voltage (V/Hz) 220/50000
Color Black
Dimensions (LxWxH) (cm) 23.6x32.9x32.6
Berat (Kg) 13.0
Tanggal Produk Terdaftar 18 September 2024
Terakhir Diperbaharui 25 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prepare Delicious and Healthy Meals with the Panasonic NNST34NBTTE – Solo Microwave 900 Watt 25 Liter, Digital 10 Auto Menus

The Panasonic NNST34NBTTE is designed to help you create tasty and nutritious meals while saving energy in your home. Its 900-watt microwave power ensures fast and even cooking, while the grill function adds a crispy and golden finish to your dishes. Combining both features speeds up the cooking process, making meal preparation quicker and easier.
Feature
Automatic reheat function
Easy to use and clean
Elegant, minimalist design with push-button control
Sleek and Minimalist Design
Matte and minimalist aesthetic
Calm matte finish
Enhanced Microwave Power
Dual cooking technology
10 auto menus
5 microwave power levels
User-Friendly Functions
Quick 30 Function: This feature allows you to start cooking quickly for 30 seconds without needing additional settings. You can extend cooking time in 30-second increments, up to 5 minutes, at high power.
Add Time Function: Simply press the “Add Time” button to extend the heating time when you need to reheat food for longer after cooking or set a custom reheat duration.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk