Mitsubishi Chemical Advanced Materials MC501CD R6 Antistatic grade Round Bar MC501CDR6-10-500 Black 1pc

Rp209.900
Persediaan

Spesifikasi Produk

Model Number MC501CDR6-10-500
Unit 1pc
Color Black
Length (mm) 500
Length Tolerance (mm) 0 to +15.0
Material MC Nylon
Outer Diameter (mm) 10
Outer Diameter Tolerance (mm) +0.1 to +1.0
ROHS Directive (Corresponding to 10 Substances) Correspondence
Surface Resistance (ohm) 10⁵ to 10⁷
Type MC501CDR6
M Code 38802845
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 September 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Based on MC901, carbon-based filler is added to add antistatic performance. It can also be used in places where it is difficult to make resin due to the generation of static electricity. The volume intrinsic resistance is as low as 1 to 104 to 106 Ωm. The filler of MC501CD is evenly dispersed, and the resistance value is constant in every part, so it can be used with confidence even after machining. Since it is a carbon-based filler, unlike conductive paints and surfactant-filled plastics, the resistance value does not change over time. Moreover, even if the surface is worn, the resistance value does not change. Nylon is water absorbent and will increase in size

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan