LOVIBOND Colorimeter Visual Tintometer Model F (Pengukur Warna) 1unit
Rp349.999.900
Persediaan
Spesifikasi Produk
| Model Number | Model F |
|---|---|
| Unit | 1unit |
| Applicable Standard | AOCS Cc 13e-92, AOCS Cc 13j-97, BS684, IS 548 (part 1)-2010, ISO 15305, ISO 27608, MS 252 : Part 16, MS 817 : Part 12 |
| Path Length (mm) | Up to 153 |
| Illuminates | Approximates to daylight |
| Material | ABS Plastic |
| Dimensions (mm) | 330x230x410 |
| Berat (Kg) | 8.3 |
| Tanggal Produk Terdaftar | 02 September 2024 |
| Terakhir Diperbaharui | 15 September 2026 |
Informasi Produk
Description
- Visual Colorimeter for Lovibond RYBN Scale
The Model F is a visual colorimeter designed to optimise the use of Lovibond glass filters in order to express colour in terms of Lovibond Red, Yellow, Blue and Neutral.
- Two Adjacent Fields of View
It is arranged with two adjacent fields of view, seen through the viewing tube, so that the product in the sample field and a white reflective surface in the comparison field are observed side by side, suitably illuminated.
- Easy Colour Comparison
The Lovibond glasses are introduced into the comparison field by a simple system of sliding racks, allowing you to compare the colour of light which is either transmitted through, or reflected from, the sample. The racks are varied until a visual colour match is found for the light from the sample and its colour can then be expressed in Lovibond units.
- Excellent Colour Matching
A series of neutral glasses in racks is also supplied; these can be introduced into the sample field to 'dull' the colour of products which are too bright to obtain a good colour match using Lovibond Red, Yellow or Blue glasses. The racks allow a visual colour match to be found from the light from the sample and its colour can then be expressed in Lovibond units.
- Assured Accuracy of Lovibond RYBN Colour
Lovibond Tintometer is the only company that can guarantee accurate, validated Lovibond RYBN Colour readings.
- Easy Maintenance for Optimum Performance
The Lovibond Tintometer is a precision optical instrument which should be kept clean to preserve its accuracy, even in the harsh operating conditions often encountered. This is why the Model F has been designed to allow easy cleaning and maintenance with the minimum of cost and effort. The instrument includes a white plastic liner in the sample chamber which can be removed for cleaning if a spillage takes place. It can be replaced at intervals to maintain the whiteness of the interior, an essential feature for accurate colour matching.
Separate filters in the racks also simplify cleaning and allow replacement of single glasses (as opposed to complete racks) if required.
- Application Versatility
The Model F is an easy-to-use instrument with versatile application in colour measurement of products which transmit light as well as opaque solids, powders and pastes (an optional ‘solid’ sample accessory pack may be required for colour grading of light-reflecting products).
- Compliance to International Standards
It is available in slightly varying formats to meet the requirements of different applications and the national and international standardising bodies which specify the instrument in their official methods for colour measurement.
The Model F is a visual colorimeter designed to optimise the use of Lovibond glass filters in order to express colour in terms of Lovibond Red, Yellow, Blue and Neutral.
- Two Adjacent Fields of View
It is arranged with two adjacent fields of view, seen through the viewing tube, so that the product in the sample field and a white reflective surface in the comparison field are observed side by side, suitably illuminated.
- Easy Colour Comparison
The Lovibond glasses are introduced into the comparison field by a simple system of sliding racks, allowing you to compare the colour of light which is either transmitted through, or reflected from, the sample. The racks are varied until a visual colour match is found for the light from the sample and its colour can then be expressed in Lovibond units.
- Excellent Colour Matching
A series of neutral glasses in racks is also supplied; these can be introduced into the sample field to 'dull' the colour of products which are too bright to obtain a good colour match using Lovibond Red, Yellow or Blue glasses. The racks allow a visual colour match to be found from the light from the sample and its colour can then be expressed in Lovibond units.
- Assured Accuracy of Lovibond RYBN Colour
Lovibond Tintometer is the only company that can guarantee accurate, validated Lovibond RYBN Colour readings.
- Easy Maintenance for Optimum Performance
The Lovibond Tintometer is a precision optical instrument which should be kept clean to preserve its accuracy, even in the harsh operating conditions often encountered. This is why the Model F has been designed to allow easy cleaning and maintenance with the minimum of cost and effort. The instrument includes a white plastic liner in the sample chamber which can be removed for cleaning if a spillage takes place. It can be replaced at intervals to maintain the whiteness of the interior, an essential feature for accurate colour matching.
Separate filters in the racks also simplify cleaning and allow replacement of single glasses (as opposed to complete racks) if required.
- Application Versatility
The Model F is an easy-to-use instrument with versatile application in colour measurement of products which transmit light as well as opaque solids, powders and pastes (an optional ‘solid’ sample accessory pack may be required for colour grading of light-reflecting products).
- Compliance to International Standards
It is available in slightly varying formats to meet the requirements of different applications and the national and international standardising bodies which specify the instrument in their official methods for colour measurement.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/LOVIBOND%20Colorimeter%20Visual%20Tintometer%20Model%20F%20(Pengukur%20Warna)%201unit/ikS043902668-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)