SANWA SUPPLY USB Microphone MM-MCU02BK Black 1pc
Rp729.900
Persediaan
Spesifikasi Produk
| Model Number | MM-MCU02BK |
|---|---|
| Unit | 1pc |
| Mass (g) | 25 |
| Impedance (ohm) | 2.2 |
| AS ONE Part Number | 64-0897-38 |
| Color | Black |
| Dimensions, Width WxDepth DxHeight H (mm) | 23x23x196 |
| Connector Shape | USB A connector male (USB2.0 / 1.1 compatible) |
| Directivity | Unidirectional |
| Frequency Characteristic | 70 to 15000Hz |
| Type | Condenser type |
| Input Sensitivity | -35dB±3dB(0dB=1V/Pa, 1KHz), -55dB±3dB(0dB=1V/ubar, 1KHz) |
| Supported OS | Windows 10, 8.1, 8 (64bit/32bit), 7 (64bit/32bit), Vista, XP Mac OSx(10.0 or later), Mac OS (9.2 to 9.2.2) |
| M Code | 55609627 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 07 February 2026 |
Informasi Produk
Description
A USB digital microphone that is not easily affected by computer noise.
A unidirectional microphone that does not easily pick up ambient noise.
You can easily mute the microphone with the touch sensor.
With LED, you can grasp the operating status of the microphone at a glance.
Uses a flexible arm that can be set to the desired angle.
It also supports Internet calls such as Skype.
A unidirectional microphone that does not easily pick up ambient noise.
You can easily mute the microphone with the touch sensor.
With LED, you can grasp the operating status of the microphone at a glance.
Uses a flexible arm that can be set to the desired angle.
It also supports Internet calls such as Skype.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan