Spesifikasi
| Color | Black |
|---|---|
| Type | Condenser type |
| AS ONE Part Number | 64-0897-38 |
| Mass (g) | 25 |
| Connector Shape | USB A connector male (USB2.0 / 1.1 compatible) |
| Dimensions, Width WxDepth DxHeight H (mm) | 23x23x196 |
| Directivity | Unidirectional |
| Frequency Characteristic | 70 to 15000Hz |
| Impedance (ohm) | 2.2 |
| Input Sensitivity | -35dB±3dB(0dB=1V/Pa, 1KHz), -55dB±3dB(0dB=1V/ubar, 1KHz) |
| Supported OS | Windows 10, 8.1, 8 (64bit/32bit), 7 (64bit/32bit), Vista, XP Mac OSx(10.0 or later), Mac OS (9.2 to 9.2.2) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB digital microphone that is not easily affected by computer noise.
A unidirectional microphone that does not easily pick up ambient noise.
You can easily mute the microphone with the touch sensor.
With LED, you can grasp the operating status of the microphone at a glance.
Uses a flexible arm that can be set to the desired angle.
It also supports Internet calls such as Skype.
A unidirectional microphone that does not easily pick up ambient noise.
You can easily mute the microphone with the touch sensor.
With LED, you can grasp the operating status of the microphone at a glance.
Uses a flexible arm that can be set to the desired angle.
It also supports Internet calls such as Skype.
Ulasan Produk
Tidak ada ulasan




















































































































































