Seam Support Long SPL-W70 White 1bag(700pc)

#Nomor SKU S043865871
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number SPL-W70
Unit 1bag(700pc)
Length (cm) 20
Color White
Inner Diameter (Φmm) Stem holding part: 8.7x11.4
Material Weatherproof Polypropylene
Suitable Crop Tomato, pepper, eggplant, cucumber, melon, watermelon, bitter gourd, flower
M Code 31935043
Berat (Kg) 1.5
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gentle on the stem, supporting and holding seedlings and flowers is easy with one touch !!
The tip of the strut is easy to pierce the soil and has a shape that does not easily damage the roots.
Since the stem holder and the support are integrated, the support can be installed and the stem can be held at the same time.
When the stem grows and the stem diameter becomes thicker, the holding part gradually opens, and when the stem diameter becomes larger, it does not bite and opens naturally.
It is effective in preventing the fall and bending of seedlings and large seedlings with short hypocotyls.
It can be easily closed by lightly pressing the tip of the stem holder.
Prevents falling and bending of Solanaceae and Cucurbitaceae seedlings. For supporting flowers and preventing them from falling over. Also for home gardens and gardening.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan