Ohm Electric Led Bulb D Type E26 LDF7D-G-E26 7W 1pc

#Nomor SKU S043821532
Wishlist
Rp259.900
Persediaan

Spesifikasi Produk

Model Number LDF7D-G-E26
Unit 1pc
Mass (g) 67
Outer Diameter (mm) 40
Average Color Rendering Index 84.6Ra
Overall Length (mm) 120
Bolster E26
Power Consumption Rated (W) 6.7
Total Luminous Flux (Lm) 853
Power Consumption Efficiency (Lm/W) 127.3
Rated Input Current (A) 0.115
Rated Lifetime (hour) 40000
Light Color Daylight
Where to Use Indoor use only (outdoor use prohibited)
M Code 53400708
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an LED light bulb that is bright in all directions with a light spread of about 280⁰, which is equivalent to a general light bulb 60 type. Recommended for downlights Compatible with airtight fixtures and insulation construction fixtures It can be used not only for fixtures with a downward base, but also for fixtures with a sideways or diagonal base. (Diagonal attachment: Φ130 mm or more is a guide, sideways: Φ150 mm or more is a guide) Achievement of the 2017 target standard value of the Energy Conservation Law

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan