Panaro Case Case (With Block Urethane) M003V-BK Black 1pc

Rp999.900
Persediaan

Spesifikasi Produk

Model Number M003V-BK
Unit 1pc
effective internal dimensions / depth (mm) 195
Effective internal dimensions / width (mm) 316
Color Black
effective internal dimensions / height (mm) 53(37+16)
Heat Resistance Temperature (°C) -10 to 80
Outer Dimensions (mm) 350x230x59
Type Grip type
Waterproof IP67
Mass (kg) 0.52 (with urethane)
Material Main Unit; Polypropylene
M Code 40310148
Berat (Kg) 0.5
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof case with excellent cost performance that is both lightweight and robust! Easy-to-use waterproof case that meets the highest waterproof standard of IP67. The air pressure adjustment valve allows the case to be opened and closed without being affected by changes in air pressure. Lightweight and robust construction. The standard block urethane has a notch, so it can be easily cut out according to the base material to be stored. It conforms to the military standard "STANAG4280" established by the NATO military, and also supports the "RoHS Directive".
* "STANAG4280" is not compatible with M001V to M004V.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan