OHTSUKA BRUSH MFG. Bulldog Spot Cutter BD-8.2x80 1set(3pc)

Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number BD-8.2x80
Unit 1set(3pc)
Dimensions (mm) Φ8.2x80
Set Contents 3 pieces
ROHS Directive (Corresponding to 10 Substances) Correspondence
M Code 20029083
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In order to achieve a good bite to the weld nugget, the tip shape has been uniquely designed.
By applying a smoothing treatment, which is a unique technology, to the cutting edge, cutting resistance is actually reduced.
High-grade powder highs are used for the cutter material!
Compared to general products, it has better hot workability and exhibits excellent wear resistance.
Adopted "AG coating" which is a titanium-alumina composite super multi-layer hard film on the surface of the cutter!
Supports work with high heat resistance.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan