OMRON Bi-Power Relay (Relai Daya) LY2N AC220/240 1pc

#Nomor SKU S043779468
Wishlist
Rating:
100% of 100
(1)
Rp319.900
Persediaan

Spesifikasi Produk

Model Number LY2N AC220/240
Unit 1pc
Number of Pins 8
Number of Poles 2
Contact Configuration 2c
Coil Rated Voltage (V) AC220/240
CR Circuit None
Mass (g) About 40
Operation Indicator LED
Protection Class In a case
Shape LY2N
With or Without Diode None
Classification Built-in operation indicator
Outer Dimensions, Width WxDepth DxHeight H (mm) 21.5 or lessx42.4 or lessx28.0 or less
Terminal Shape Plug-in terminal
Terminal Structure Plug-in terminal
Type Relay for control panel
Type of Connection Standard type
Contact Resistance (miliΩ) 50 or less DC 5V 1A According to the voltage drop method.
Ambient Operating Temperature (°C) -25 to 40 (however, no freezing or dew condensation) When the current is 4A or less, -25 to 55⁰C
Applicable Standard (UL) Standard No .: UL508 File No .: E41643 (CSA) Standard No .: C22.2 No.0, No.14 File No .: LR31928 (TUV) R50030064 (SEV) 98.5 50071.02 (Other) Compliant Standard: Electrical Appliance and Material Safety law compliant product
Insulation Resistance (MΩ) Measure the same points as the withstand voltage section with a 100 or more DC 500V insulation resistance tester.
M Code 39077997
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status. After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements. Please check the details in the information you will receive from us at a later date.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk