IDEC Universal Relay RU Series RU4S-C-D24 1pc

#Nomor SKU S043763184
Wishlist
Rp209.900
Persediaan

Spesifikasi Produk

Model Number RU4S-C-D24
Unit 1pc
Ambient Humidity to Use 5% to 85% (with no condensation)
Coil Rated Voltage (V) DC24
Contact Resistance (miliΩ) less than 50
Electrical Durability (times) 200000 or more
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Kinds Universal Relay
Maximum Continuous Applied Voltage 110% (at 20°C relative to the rated value)
Mechanical Durability (times) 100 million or more
Minimum Applicable Load (VDC/mA) 1/1 (reference value)
Number of Poles 4
Operating Ambient Temperature (°C) -55 to +60 (but no freezing)
Return Time (ms) 20 or less
Return Voltage 10% or more (at 20°C relative to the rated value)
Terminal Shape Solder Terminal
Type Without latching lever Standard type
Withstand Voltage Between contact circuit and operating coil: 2500V AC for 1 minute; Between contact circuit: 2000V AC for 1 minute; Between same pole contacts: 1000V AC for 1 minute
Contact Configuration 4c
Protection Class In a case
Power Consumption (W) (DC) 0.9-1.0
M Code 06950736
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait