HKT Thermostat ZI52E-76.5 1pc
Rp139.900
Persediaan
Spesifikasi Produk
| Model Number | ZI52E-76.5 |
|---|---|
| Unit | 1pc |
| Other Company's Reference Number (TAMA) | W52E-76.5 |
| Type | Without Packing |
| M Code | 35319751 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
It is a component that plays an important role in the engine cooling system. By adjusting the amount of cooling water circulating in the engine and the amount of cooling water sent to the radiator, the temperature of the cooling water is kept at the optimum temperature for the engine. It also plays an indispensable role in shortening the warm-up time and improving fuel efficiency.
Warning
- We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. - Even if the model is the same, the type will differ depending on the model and year, so be sure to check the "genuine part number".
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||