JIT Recycled Ink EPSON Compatible IC59 (Tinta Printer) JIT-E59Y Yellow 1pc

#Nomor SKU S043735693
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Model Number JIT-E59Y
Unit 1pc
Ink Color Yellow
Genuine Part No. ICY59
Ink Pigment
Manufacturer's Genuine Part No. ICY59
Suitable For PX-1001/1004/1004C9
Suitable Manufacturer EPSON
M Code 01461967
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jit's recycled ink is an environmentally friendly product that collects used genuine ink cartridges, cleans them using the latest technology developed independently, and refills them with ink so that they can be reused. Jit Recycled Ink is an environmentally friendly product that complies with the Law on Promoting Green Purchasing (Act on Promotion of Procurement of Environmental Goods, etc. by the Government). By reusing the cartridge itself, it is a product that contributes to the global environment, such as reducing waste emissions. Jit's recycled ink has a defective rate of 0.01% or less, and is made in Japan with high quality! The support center, which has staff with specialized knowledge in Japan, is also available on Saturdays, Sundays, and holidays.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan