Horiba LAQUAtwin Nitrate Ion Sensor (Elektrode Selektif Ion) S040 1pc

#Nomor SKU S043727094
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number S040
Unit 1pc
Measuring Item Nitrate ion (for general use)
Measuring Range NO₃⁻:62 to 6200ppm(mg/L); NO₃⁻-N:14 to 1400ppm(mg/L) (10⁻³ to 10⁻¹mol/L)
Operating Humidity Range 85% relative humidity or less (no condensation)
Operating Temperature Range (°C) 5 to 40
Sample Volume (ml) 0.3 or more
Suitable Model B-74X, B-34X/LAQUAtwin-No3-11/C/S
M Code 70342484
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 13 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Successor model of LAQUAtwin's unique planar nitrate ion electrode #0243, which is unaffected by pH and other ions and has excellent selectivity.
Warning
- For products with documents, orders can only be made online .
- If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.
- The packaging has changed since the end of 2023, but the specifications have not changed.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan