StarTech.com Usb-Rs232C Serial Conversion Cable (With Db9-Db25 Conversion Connector) 1X Usb A Male To 1X Db-9 (D-Sub 9 Pin) Male Serial Converter / Conversion Adapter ICUSB232DB25 Gray 1pc
Rp669.900
Persediaan
Spesifikasi Produk
| Model Number | ICUSB232DB25 |
|---|---|
| Unit | 1pc |
| Supported OS | Windows PocketPC 2003/Windows Mobile 5/6/CE 4.2/5.2/Embedded System 2009/POS Ready 2009/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 2.4.x or later (LTS version only) |
| Connector Shape | USB Type-A [4 pin] male - DB9 (D-Sub) [9 pin] male, USB Type-A [4 pin] male - DB25 (D-Sub) [25 pin] male |
| Male Mounting | USB Type-A [4 pin], DB9 (D-Sub) [9 pin], DB25 (D-Sub) [25 pin] |
| Conversion Type | Male - Male |
| Storage Temperature (°C) | -40-85 |
| USB type | USB2.0 |
| Cable Length (cm) | 91.5 |
| Color | Gray |
| Humidity (% RH) | 5-85 |
| Operating Temperature (°C) | 0-70 |
| Length (mm) | 915 |
| Mass (g) | 75 |
| Number of Ports | 1 |
| M Code | 46242824 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Supports USB bus power, so no external power adapter is required Maximum serial data transfer rate 250 Kbps
25-pin RS232C serial communication DB9-DB 25-pin conversion adapter included Maximum USB data transfer rate 12 Mbps
Supports plug and play and hot swap
Windows Certified (WHQL) Driver
91cm cable length Supports remote wakeup from modem input signal and USB power management
Compatible with USB rev. 2.0 full-speed specifications Compliant with RS-232-C standard of the Electronic Industries Alliance (EIA)
USB-RS232 straight conversion serial adapter
Connect serial devices to laptops and tablet PCs via USB port Connect to industrial sensors in monitors and control devices Barcode scanners Connect other serial devices to USB ports PDA, serial modem, digital camera for serial synchronization PC Connect to USB port Connect to ODB / ODBII sensor adapter for automobiles with serial connection
25-pin RS232C serial communication DB9-DB 25-pin conversion adapter included Maximum USB data transfer rate 12 Mbps
Supports plug and play and hot swap
Windows Certified (WHQL) Driver
91cm cable length Supports remote wakeup from modem input signal and USB power management
Compatible with USB rev. 2.0 full-speed specifications Compliant with RS-232-C standard of the Electronic Industries Alliance (EIA)
USB-RS232 straight conversion serial adapter
Connect serial devices to laptops and tablet PCs via USB port Connect to industrial sensors in monitors and control devices Barcode scanners Connect other serial devices to USB ports PDA, serial modem, digital camera for serial synchronization PC Connect to USB port Connect to ODB / ODBII sensor adapter for automobiles with serial connection
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201X%20Usb%20A%20Male%20To%201X%20Db-9%20(D-Sub%209%20Pin)%20Male%20Serial%20Converter%20%2F%20Conversion%20Adapter/StarTech_com%20Usb-Rs232C%20Serial%20Conversion%20Cable%20(With%20Db9-Db25%20Conversion%20Connector)%201X%20Usb%20A%20Male%20To%201X%20Db-9%20(D-Sub%209%20Pin)%20Male%20Serial%20Converter%20%2F%20Conversion%20Adapter%20ICUSB232DB25%20Gray%201pc/jlS043704705-1.jpg)