StarTech.com Usb-Rs232C Serial Conversion Cable (With Db9-Db25 Conversion Connector) 1X Usb A Male To 1X Db-9 (D-Sub 9 Pin) Male Serial Converter / Conversion Adapter

Sebelum PPN:
Rp669.900
Spesifikasi
ColorGray
Length (mm)915
Number of Ports1
Mass (g)75
Connector ShapeUSB Type-A [4 pin] male - DB9 (D-Sub) [9 pin] male, USB Type-A [4 pin] male - DB25 (D-Sub) [25 pin] male
Cable Length (cm)91.5
Conversion TypeMale - Male
Humidity (% RH)5-85
Male MountingUSB Type-A [4 pin], DB9 (D-Sub) [9 pin], DB25 (D-Sub) [25 pin]
Operating Temperature (°C)0-70
Storage Temperature (°C)-40-85
Supported OSWindows PocketPC 2003/Windows Mobile 5/6/CE 4.2/5.2/Embedded System 2009/POS Ready 2009/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 2.4.x or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB bus power, so no external power adapter is required Maximum serial data transfer rate 250 Kbps
25-pin RS232C serial communication DB9-DB 25-pin conversion adapter included Maximum USB data transfer rate 12 Mbps
Supports plug and play and hot swap
Windows Certified (WHQL) Driver
91cm cable length Supports remote wakeup from modem input signal and USB power management
Compatible with USB rev. 2.0 full-speed specifications Compliant with RS-232-C standard of the Electronic Industries Alliance (EIA)
USB-RS232 straight conversion serial adapter
Connect serial devices to laptops and tablet PCs via USB port Connect to industrial sensors in monitors and control devices Barcode scanners Connect other serial devices to USB ports PDA, serial modem, digital camera for serial synchronization PC Connect to USB port Connect to ODB / ODBII sensor adapter for automobiles with serial connection

Ulasan Produk

Tidak ada ulasan