StarTech.com Usb To Rs232C Serial Conversion Cable Com Port Number Holding Function Compatible Serial Converter / Conversion Adapter Ftdi Chipset Used ICUSB2321F Black 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | ICUSB2321F |
|---|---|
| Unit | 1pc |
| Supported OS | Windows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux Kernel 3.0.x or later (LTS version only) |
| Connector Shape | USB Type-A [4 pin] male- DB9 (D-Sub) [9 pin] male |
| Male Mounting | USB Type-A [4 pin], DB9 (D-Sub) [9 pin] |
| Conversion Type | Male - Male |
| Storage Temperature (°C) | -20-85 |
| USB type | USB2.0 |
| Color | Black |
| Humidity (% RH) | 5-95 |
| Operating Temperature (°C) | 0-55 |
| Product Width (mm) | 41.5 |
| Cable Length (m) | 1.8 |
| Height (mm) | 22 |
| Length (mm) | 45 |
| Mass (g) | 90 |
| Number of Ports | 1 |
| M Code | 46244294 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 22 December 2025 |
Informasi Produk
Description
Integrated FTDI USB UART Chip Maximum Baud Rate 115.2 Kbps
Maintains the assigned COM port value after a reboot
Powered from the USB port. No external power adapter required Single cable design with excellent portability Easy and quick serial port expansion
Compatible with Windows, Mac OS, and Linux 1.5m cable length to allow room for device placement
USB-RS232C straight conversion serial adapter
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect, monitor and control bar code scanners, receipt printers and other point-of-sale devices for industrial / automotive sensors and devices Serial Connect a digital signage board with a communication port to an LED and connect to a program satellite broadcast receiver, serial modem, PDU, etc.
Maintains the assigned COM port value after a reboot
Powered from the USB port. No external power adapter required Single cable design with excellent portability Easy and quick serial port expansion
Compatible with Windows, Mac OS, and Linux 1.5m cable length to allow room for device placement
USB-RS232C straight conversion serial adapter
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect, monitor and control bar code scanners, receipt printers and other point-of-sale devices for industrial / automotive sensors and devices Serial Connect a digital signage board with a communication port to an LED and connect to a program satellite broadcast receiver, serial modem, PDU, etc.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan