StarTech.com Usb To Rs232C Serial Conversion Cable Com Port Number Holding Function Compatible Serial Converter / Conversion Adapter Ftdi Chipset Used

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorBlack
Length (mm)45
Height (mm)22
Number of Ports1
Cable Length (m)1.8
Connector ShapeUSB Type-A [4 pin] male- DB9 (D-Sub) [9 pin] male
Conversion TypeMale - Male
Humidity (% RH)5-95
Male MountingUSB Type-A [4 pin], DB9 (D-Sub) [9 pin]
Mass (g)90
Operating Temperature (°C)0-55
Product Width (mm)41.5
Storage Temperature (°C)-20-85
Supported OSWindows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux Kernel 3.0.x or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Integrated FTDI USB UART Chip Maximum Baud Rate 115.2 Kbps
Maintains the assigned COM port value after a reboot
Powered from the USB port. No external power adapter required Single cable design with excellent portability Easy and quick serial port expansion
Compatible with Windows, Mac OS, and Linux 1.5m cable length to allow room for device placement
USB-RS232C straight conversion serial adapter
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect, monitor and control bar code scanners, receipt printers and other point-of-sale devices for industrial / automotive sensors and devices Serial Connect a digital signage board with a communication port to an LED and connect to a program satellite broadcast receiver, serial modem, PDU, etc.

Ulasan Produk

Tidak ada ulasan