TAMA ENTERPRISES Accessories Thermostat with Packing (Aksesoris Termostat Mesin) P302 1pc

Rp22.900
Persediaan

Spesifikasi Produk

Model Number P302
Unit 1pc
Type Thermostat: 11062-6A0A0/11062-6A0A1/MD107395/MD370620/MN115087
M Code 13377868
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thermostat is a component in the cooling circuit of a car. A valve that senses the water temperature and turns the cooling water on or off to keep the engine at an appropriate temperature. In addition, the thermostat is a very excellent component that has a sensor and actuator function that senses the temperature and opens and closes the valve by itself without electricity.
Warning
*The shape and specifications of the thermostat differ depending on the vehicle. Even if it is possible to install it, it may not fit the car. In the worst case, it may lead to vehicle failure, so be sure to select the applicable thermostat from the genuine part number.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan