SK11 Powerful Drilling Drill 8X75MM(thick) 1pc

#Nomor SKU S043673179
Wishlist
Rp95.900
Persediaan

Spesifikasi Produk

Model Number 8X75MM(thick)
Unit 1pc
Height (mm) 220
Mass (g) 180
Length (mm) 28
Width (mm) 28
M Code 40312876
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Soft grip that is easy to hold and use. It is a penetrating type grip that can be used by hitting it with a hammer.
For drilling, marking, punching, ice picks, etc.
Warning
*Do not use on objects with electricity flowing through them. There is a risk of electric shock. *Please do not use for purposes other than those indicated. *Please handle with care as the tip is sharp. The object may fly off. Be sure to wear safety glasses and other protective equipment while working. *Please do not use it as a lever. Doing so may cause deformation or damage. Please do not hit the resin part of the handle. Doing so may cause damage.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait