Toshiba Lighting & Technology Led Bulb + Mini Krypton Type LDA6N-H-E17/S/60W2 1pc

Rp689.900
Persediaan

Spesifikasi Produk

Model Number LDA6N-H-E17/S/60W2
Unit 1pc
Bulb Shape Mini krypton sphere
Light Color Neutral white
Average Color Rendering Index Ra83
Bolster E17
Light distribution angle (⁰) 140
Power Consumption Rated (W) 5.9
Total Luminous Flux (Lm) 760
Types of Light Bulb LED
M Code 53847789
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equivalent to a small light bulb 60W type. Spread of light: Approximately 140 degrees. A size and shape that can replace a small light bulb (outer diameter 40 mm, total length 80 mm). Compatible with heat insulating material construction equipment and closed type equipment. It is bright immediately after lighting. The amount of heat generated is small. Uses a resin cover that is hard to break even in the unlikely event. There is almost no ultraviolet radiation. An environmentally friendly light bulb that does not contain mercury.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan