YAMAZEN Floor Protection Mat DCFM-1316(S) Transparent 1pc

Rp919.900
Persediaan

Spesifikasi Produk

Model Number DCFM-1316(S)
Unit 1pc
Color Transparent
Dimensions (width x depth x thickness) (cm) 130x160x0.2
Mass (kg) 3.8
Material PVC
Shape mat
M Code 86407135
Berat (Kg) 3.9
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A desk and chair mat that protects the floor from scratches and stains. Water and heat resistant material. PVC material that can be wiped off quickly even if it gets dirty with food spills. Because it is heat resistant, it can be used even on floor heating. The textured surface makes it difficult for dust to stick to it. Can also be used under dining chairs. Can be cut to your desired size with scissors.
as a protective mat
Warning

*Because of roll packaging and material, it will be rolled up tightly immediately after opening, so please place a weight on it to flatten it. *If the curl is still not removed, it can be removed by using a hair dryer from a distance.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan