YoshidaTools Chipper YFC-1L 1pc

Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number YFC-1L
Unit 1pc
Air Consumption (nm³/minute) (Maximum) 0.14
ROHS Directive (Corresponding to 10 Substances) Correspondence
Handle lever
Mass (kg) 0.8
Overall Length (mm) 176
Recommended Hose Diameter (mm) 6.3
Maximum Outer Diameter (mm) 36
Number of Impacts (Hz) 90
Piston Diameter (Φmm) 20
Stroke (mm) 16
M Code 21247537
Berat (Kg) 0.7
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 03 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
YOSHIDA's chippers (YFC series) are designed to be compact, lightweight, high power and easy to use.
The piston valve mechanism of this machine can maintain a high number of hits and consumes less air, so it can be used with small compressors.
The direction of the chisel can be set freely from the four corners.
For removing welding beats such as castings and die castings, and for light chipping.
* The chisel is sold separately.
Warning
The chisel is sold separately.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan