StarTech.com 1-Port Usb-Rs232C Serial Conversion Cable 1X Usb A Male To 1X Db-9 (D-Sub 9 Pin) Male Serial Converter / Conversion Adapter ICUSB232V2 Black 1pc

Rp739.900
Persediaan

Spesifikasi Produk

Model Number ICUSB232V2
Unit 1pc
Supported OS Windows Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 9.x/8.x/10.6 - 10.15/11.0/12.0/13.0, Linux 2.4 .31 or later (LTS version only)
Connector Shape USB Type-A [4 pin] male - DB9 (D-Sub) [9 pin] male
Male Mounting USB Type-A [4 pin], DB9 (D-Sub) [9 pin]
Connector B DB9 (D-Sub) [9 pins]
Connector A USB Type-A [4 pin]
Conversion Type Male - Male
Storage Temperature (°C) -20-80
USB type USB2.0
Color Black
Humidity (% RH) 0-65
Operating Temperature (°C) 0-60
Length (mm) 430
Height (mm) 20
Mass (g) 40
Product Width (mm) 35
M Code 46242289
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to carry: USB to DB9 conversion adapter to convert USB port to RS232C port. Connect, monitor, and control your serial devices Broad compatibility: USB 1.0, 2.0 ports compatible, USB to RS232C converter works with Windows, Mac, and Linux systems High speed communication speed: DB9 serial adapter supports up to 921.6Kbps baud rate Compact design: A USB-powered RS232C conversion adapter cable with a lightweight design that fits neatly into your PC case, making it ideal for work that requires a lot of traveling or going out.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
IT Administrators Looking to Add Legacy Features to Modern Laptops, Desktop Computers, and Servers Without RS232C Ports Connect Bar Code Scanners, Receipt Printers, and Other POS Devices Connect and Monitor Industrial / Automotive Sensors and Other Precision Machines , LED or digital signage board connection and programming using control serial communication port

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan