StarTech.com 1-Port Usb-Rs232C Serial Conversion Cable 1X Usb A Male To 1X Db-9 (D-Sub 9 Pin) Male Serial Converter / Conversion Adapter

Sebelum PPN:
Rp749.900
Spesifikasi
ColorBlack
Length (mm)430
Height (mm)20
Mass (g)40
Product Width (mm)35
Connector AUSB Type-A [4 pin]
Connector BDB9 (D-Sub) [9 pins]
Connector ShapeUSB Type-A [4 pin] male - DB9 (D-Sub) [9 pin] male
Conversion TypeMale - Male
Humidity (% RH)0-65
Male MountingUSB Type-A [4 pin], DB9 (D-Sub) [9 pin]
Operating Temperature (°C)0-60
Storage Temperature (°C)-20-80
Supported OSWindows Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 9.x/8.x/10.6 - 10.15/11.0/12.0/13.0, Linux 2.4 .31 or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to carry: USB to DB9 conversion adapter to convert USB port to RS232C port. Connect, monitor, and control your serial devices Broad compatibility: USB 1.0, 2.0 ports compatible, USB to RS232C converter works with Windows, Mac, and Linux systems High speed communication speed: DB9 serial adapter supports up to 921.6Kbps baud rate Compact design: A USB-powered RS232C conversion adapter cable with a lightweight design that fits neatly into your PC case, making it ideal for work that requires a lot of traveling or going out.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
IT Administrators Looking to Add Legacy Features to Modern Laptops, Desktop Computers, and Servers Without RS232C Ports Connect Bar Code Scanners, Receipt Printers, and Other POS Devices Connect and Monitor Industrial / Automotive Sensors and Other Precision Machines , LED or digital signage board connection and programming using control serial communication port

Ulasan Produk

Tidak ada ulasan