IRIS OHYAMA Highly Airtight SB Type LED Downlight LSB100-0627NCAB-V3 1pc

#Nomor SKU S043550722
Wishlist
Rp259.900
Persediaan

Spesifikasi Produk

Model Number LSB100-0627NCAB-V3
Unit 1pc
Appliances/Sets Set Product
Brightness Incandescent light fixture 60 equivalent
Color Rendering Index (Ra) 85
Color Temperature (Kelvin) 2700
Dimensions (Diameter x Height) (mm) 111x72
Embedded Hole (mm) 100
Embedded Hole Height (mm) 70
Power Consumption Efficiency (Lm/W) 58.3
Function Compatible With Heat-insulated Closures
LED Life (hour) 40000
Luminous Flux (Lm) 350
Offset Angle (°) (1/2 illuminance) 60
Power Consumption (W) 6
Rated Voltage (V) 100
Body Color Black
M Code 52377798
Berat (Kg) 0.3
Tanggal Produk Terdaftar 28 August 2024
Terakhir Diperbaharui 16 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin design! A thin and compact instrument size with an embedded height of 70 mm has been achieved. It can also be used in the attic where the ceiling pocket is narrow. Light that makes it difficult to feel glare. The light is distributed so that the light spreads naturally. It is a gentle light that makes it difficult to feel unpleasant glare.
Warning
Please make sure that you have the ceiling height required for installation.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan