BOMAC Heavy Duty Lithium Battery Forklift RE25-MLB2 with ZAPI Controller 1unit

#Nomor SKU S043499809
Wishlist
Rp439.999.900
Persediaan

Spesifikasi Produk

Model Number RE25-MLB2
Unit 1unit
Power mode Lithium Battery
Capacity (kg) 2500
Load Capacity (kg) 2100 (Load Center 500mm)
Maximum Lifting Height (mm) 5000 (Mast 2 Stage)
Mast Height Lowered (mm) 3050
Load Center (mm) 500
Free Lift Height with Backrest (mm) 150
Fork Size (mm) 40x122x920
Turning Radius (mm) 2050
Controller ZAPI - ITALY
Battery Voltage (V) / Capacity (Ah) 80/271
Service Brake/Parking Brake Hydraulic / Mechanical
Berat (Kg) 4125.0
Tanggal Produk Terdaftar 22 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Rust free hydraulic piston rod by HITACHI ALLOY, Japan
- Heavy duty polyurethane coating with JOTUN, Norway
- Heavy duty wear resistant fork by HARDOX, Sweden
- Mast by Winkel GmbH, Germany
- Electrical by EATON, England
- Controller by ZAPI ITALY
- Seal by NOK, JAPAN
- 23 hours charging, meet 68 hours working demand
- BOMAC Advance Safety (BAS) Package
- Maintenance free and long service life
- High efficiency and energy saving
- Ready to operate 24 hours nonstop
- 95% energy conversion rate
- IPX4 waterproof
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan