NICHIYU Counter Balance Electric Forklift Truck FB25-80-300 1unit
Rp409.999.900
Persediaan
Spesifikasi Produk
| Model Number | FB25-80-300 |
|---|---|
| Unit | 1unit |
| Capacity At Rated Load Center (kg) | 2500 |
| Load Center - Distance (mm) | 500 |
| Height to Top of Overhead Guard (h6) (mm) | 2110 |
| Height With Mast Lowered (h1) (mm) | 1995 |
| Lift Height (h3) (mm) | 3000 |
| Overall Height With Mast Raised (h4) (mm) | 4055 |
| Free Lift (h2) (mm) | 140 |
| Front Overhang (F) (mm) | 445 |
| Rear Overhang (C) (mm) | 380 |
| Overall Length L1 (mm) | 3415 |
| Length to Fork Face (L2) (mm) | 2345 (Includes Fork Thickness) |
| Wheelbase (L3) (mm) | 1520 |
| Fork Width (W) (mm) | 122 |
| Fork Thickness (t) (mm) | 40 |
| Forks Length L (mm) | 1070 |
| Lift Speed Laden (mm/s) | 260 |
| Tire Size Front Pneumatic Single | 21x8-9 16PR |
| Tire Size Rear Pneumatic | 18x7-8 14PR |
| Battery (48V) Std (Ah/5HR) | 565 |
| Charger (3 Phase 400/200V) Std (kVA) | 8.1 |
| Berat (Kg) | 3.2 |
| Tanggal Produk Terdaftar | 19 August 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.
Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.
ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.
ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
Feature
-Featuring the SICOS-AC Multifunctional Centralized Control System-Better Stability by Design with Low Center of Gravity
Standard Advance Feature
- Multifunctional LCD Monitor
- Seat Suspension
- Spacious Legroom
- Combination Tail Lamps
- Pitching Control System
- Improved Wide Visibility
- Easier Boarding
- Increased Head Clearance
- Waterproof class of IPX4
- Auto Power Off
Advanced technologies ensure greater operational safety and security
- Parking Brake Alert
- Travel Hydraulic Interlock System
- Emergency Stop Button
- Safety Cruise limits speed to 1km/h
- Auto Torque Up
- Eco Mode Button
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan