Mitsubishi Forklift Diesel FD40NT-2SP30-PS/PS Automatic Transmission 1unit
Rp639.999.900
Persediaan
Spesifikasi Produk
| Model Number | FD40NT-2SP30-PS/PS |
|---|---|
| Unit | 1unit |
| Power Source | Diesel |
| Number of Speed | Forward: 2/ Backward: 1 |
| Transmission | Automatic |
| Load Capacity (kg) | 4000 |
| Load Center Distance (mm) | 500 |
| Load Distance, Axle to Fork Face (mm) | 577 |
| Wheel Base (mm) | 1850 |
| Height with Mast Lowered (mm) | 2320 |
| Lift Height (mm) | 3000 |
| Overall Length (mm) | 3000 |
| Overall Width (mm) | Std Tyre: 1415/Normal Dual: 1780/Special Dual: 1965 |
| Fork Dimensions (ThicknessxWxL) (mm) | 50x150x1220 |
| Travel Speed (km/hour) | 21.5/22.0 (with/without Load) |
| Lifting Speed (m/s) | 0.55/0.61 (with/without load) |
| Lowering Speed (m/s) | 0.50/0.50 (with/without load) |
| Maximum Torque (Nm) | 260 |
| Maximum Torque at Engine Speed (rpm) | 1700 |
| Brake Type | Hydraulic (Service/Parking) |
| Tyres | PS/PS : Pneumatic tyre (Ban hidup) single |
| Fuel Tank Capacity (L) | 87 |
| Berat (Kg) | 5920.0 |
| Tanggal Produk Terdaftar | 12 August 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Mitsubishi Forklift Trucks' new FD/FG40N-55N series is a whole new breed of forklift truck that's been built from the ground up to meet the demands of users who require heavy duty, robust and reliable machines.
The latest in a series of forklift trucks, the new N-Generation has won accolades from its users for its capacity to work even in the most demanding situations while being friendly to the environment. What’s more, these forklift trucks represents the latest in Mitsubishi's transport technology, enhanced safety and commitment to keeping the world green.
The latest in a series of forklift trucks, the new N-Generation has won accolades from its users for its capacity to work even in the most demanding situations while being friendly to the environment. What’s more, these forklift trucks represents the latest in Mitsubishi's transport technology, enhanced safety and commitment to keeping the world green.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Integrated Presence System (IPS2)Integrated Presence System (IPS2)Increases safety by isolating hydraulic and drive functions when operator not present for 2 seconds or longer. PIN-access as standard prevents misuse by unauthorised operators.
- Sealed chassis with full belly guard and inner wheel covers
Complete sealing of underside reduces risk of damage from foreign objects, such as shrinkwrap, entering engine compartment. It also reduces noise and eliminates safety issues caused by airborne dust particles.
- Sophisticated IIIB compliant diesel engine
This modern, industrial design is tuned to provide maximum torque at only 1000rpm, so it uses power, not revs, to deliver low noise and fuel consumption with the highest possible performance.
- Automatic Diesel Particulate Filter
This low-maintenance DPF ensures optimal cleanliness: 99.8% less CO than Stage IIIB requirements. Our unique run-time DPF requires no driver intervention to cleanse the filter.
- Electronic speed control
The sophisticated electronic diesel control allows: two adjustable set speeds, low gear lock (for safety at height or on rough ground) and soft-power mode (reducing wheelspin, saving tyres and reduces fuel consumption).
- Engine protection system
To protect the heart of the machine, in an overheat situation, the engine protection system offers two stages of protection. First it slows the machine down, then it shuts it down to protect it.
- 2-speed powershift transmission
Full floating powertrain with legendary durability. Delivers highly responsive, powerful performance, combined with precise, economical control.
- Automatic LED lights
For optimum safety, Mitsubishi fits LED lights as standard. No need to replace working light bulbs. Fully automatic for safety, they provide greater brightness than halogen with no power consumption.
- PIN code access as a standard
Improves safety of work area as use of the machine is restricted to authorised operators only.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan