Ezviz Smart Home Siren Alarm B1 Kit 1unit

#Nomor SKU S043474110
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number B1 Kit
Unit 1unit
Dimensions (inch) 2.75x1.00
Dimensions (mm) 70.0x25.4
Humidity 95% or less (non-condensing)
Net Weight (g) 71
Operating Conditions (°C) -10 to 55
Operating Conditions (°F) 14 to 131
Package Size (inch) 3.8x3.2x3.9
Package Size (mm) 95.5x80.5x98.5
Maximum Power Consumption (W) 3
Power Supply Uses Micro USB, DC (A) 1
Power Supply Uses Micro USB, DC (V) 5
Berat (Kg) 1.0
Tanggal Produk Terdaftar 09 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operation Conditions -10 °C to 55 °C ( 14 °F to 131 °F ), humidity 95% or less (non-condensing)
Dimensions 70.0 × 25.4 mm ( 2.75 × 1.00 inch)
Net Weight 71 g
Package Size 95.5 × 80.5 × 98.5 mm (3.8 × 3.2 x 3.9 inch)
Power Supply Uses Micro USB, DC 5V / 1A
Power Consumption Max.3W
Communication Methods RJ45 interface network cable Wi-Fi 2.4 GHz ZigBee 3.0

Specifications - PIR Sensor
Model CS-T1C-A0-BG
Operation Conditions -10 °C to 55 °C (14 °F to 131 °F), humidity 95% or less (non-condensing)
Dimensions Main body: Φ 43.5 × 32.0 mm (1.7 × 1.3 inch) Base: Φ 29.0 × 9.5 mm (1.1 × 0.4 inch)
Weight 92 g (3.2 oz) with package

Specifications - Home Getaway
Model CS-A3-A0-W
General
Operation Conditions -10 °C to 55 °C ( 14 °F to 131 °F ), humidity 95% or less (non-condensing)
Dimensions Φ 70.0 × 25.4 mm (Φ 2.75 × 1.00 inch)
Net Weight 71 g (2.5 oz)
Package Size 95.5 × 80.5 × 98.5 mm (3.8 × 3.2 x 3.9 inch)
Power Supply Uses Micro USB, DC 5V / 1A
Power Consumption Max.3W
Network
Communication Methods RJ45 interface network cable Wi-Fi 2.4 GHz ZigBee 3.0
Communication Distance Wi-Fi (2.4 GHz) < 200 m ZigBee 3.0 < 200 m

Specifications - PIR Sensor
Model CS-T1C-A0-BG
General
Operation Conditions -10 °C to 55 °C (14 °F to 131 °F), humidity 95% or less (non-condensing)
Dimensions Main body: Φ 43.5 × 32.0 mm (1.7 × 1.3 inch) Base: Φ 29.0 × 9.5 mm (1.1 × 0.4 inch)
Package Size 92 × 52 × 93 mm (3.6 × 2.0 × 3.7 inch)
Weight 92 g (3.2 oz) with package
Detection
Detection Type Passive infrared (PIR)
Detection Distance Up to 7 m / 23 ft
Detection Angle 90° horizontal, 90° vertical
Recommended Installation Height 1.8 to 2.5 m for wall-mounted installation
Pet-Proof Detection Requires using the pet shield and an installation

In The Box
- A3 Home Gateway
- Power Adapter for A3
- USB Cable for A3
- T1C PIR Sensor
- Pet Shield for T1C
- T2C Open/Close Sensor
- T3C Smart Button
- Doubled-sided Tape Strips (3)
- Regulatory Information
- Quick Start Guide
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan