Spesifikasi
| Dimensions (mm) | 70.0x25.4 |
|---|---|
| Package Size (mm) | 95.5x80.5x98.5 |
| Net Weight (g) | 71 |
| Dimensions (inch) | 2.75x1.00 |
| Humidity | 95% or less (non-condensing) |
| Maximum Power Consumption (W) | 3 |
| Operating Conditions (°C) | -10 to 55 |
| Operating Conditions (°F) | 14 to 131 |
| Package Size (inch) | 3.8x3.2x3.9 |
| Power Supply Uses Micro USB, DC (A) | 1 |
| Power Supply Uses Micro USB, DC (V) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Operation Conditions -10 °C to 55 °C ( 14 °F to 131 °F ), humidity 95% or less (non-condensing)
Dimensions 70.0 × 25.4 mm ( 2.75 × 1.00 inch)
Net Weight 71 g
Package Size 95.5 × 80.5 × 98.5 mm (3.8 × 3.2 x 3.9 inch)
Power Supply Uses Micro USB, DC 5V / 1A
Power Consumption Max.3W
Communication Methods RJ45 interface network cable Wi-Fi 2.4 GHz ZigBee 3.0
Specifications - PIR Sensor
Model CS-T1C-A0-BG
Operation Conditions -10 °C to 55 °C (14 °F to 131 °F), humidity 95% or less (non-condensing)
Dimensions Main body: Φ 43.5 × 32.0 mm (1.7 × 1.3 inch) Base: Φ 29.0 × 9.5 mm (1.1 × 0.4 inch)
Weight 92 g (3.2 oz) with package
Specifications - Home Getaway
Model CS-A3-A0-W
General
Operation Conditions -10 °C to 55 °C ( 14 °F to 131 °F ), humidity 95% or less (non-condensing)
Dimensions Φ 70.0 × 25.4 mm (Φ 2.75 × 1.00 inch)
Net Weight 71 g (2.5 oz)
Package Size 95.5 × 80.5 × 98.5 mm (3.8 × 3.2 x 3.9 inch)
Power Supply Uses Micro USB, DC 5V / 1A
Power Consumption Max.3W
Network
Communication Methods RJ45 interface network cable Wi-Fi 2.4 GHz ZigBee 3.0
Communication Distance Wi-Fi (2.4 GHz) < 200 m ZigBee 3.0 < 200 m
Specifications - PIR Sensor
Model CS-T1C-A0-BG
General
Operation Conditions -10 °C to 55 °C (14 °F to 131 °F), humidity 95% or less (non-condensing)
Dimensions Main body: Φ 43.5 × 32.0 mm (1.7 × 1.3 inch) Base: Φ 29.0 × 9.5 mm (1.1 × 0.4 inch)
Package Size 92 × 52 × 93 mm (3.6 × 2.0 × 3.7 inch)
Weight 92 g (3.2 oz) with package
Detection
Detection Type Passive infrared (PIR)
Detection Distance Up to 7 m / 23 ft
Detection Angle 90° horizontal, 90° vertical
Recommended Installation Height 1.8 to 2.5 m for wall-mounted installation
Pet-Proof Detection Requires using the pet shield and an installation
In The Box
- A3 Home Gateway
- Power Adapter for A3
- USB Cable for A3
- T1C PIR Sensor
- Pet Shield for T1C
- T2C Open/Close Sensor
- T3C Smart Button
- Doubled-sided Tape Strips (3)
- Regulatory Information
- Quick Start Guide
Dimensions 70.0 × 25.4 mm ( 2.75 × 1.00 inch)
Net Weight 71 g
Package Size 95.5 × 80.5 × 98.5 mm (3.8 × 3.2 x 3.9 inch)
Power Supply Uses Micro USB, DC 5V / 1A
Power Consumption Max.3W
Communication Methods RJ45 interface network cable Wi-Fi 2.4 GHz ZigBee 3.0
Specifications - PIR Sensor
Model CS-T1C-A0-BG
Operation Conditions -10 °C to 55 °C (14 °F to 131 °F), humidity 95% or less (non-condensing)
Dimensions Main body: Φ 43.5 × 32.0 mm (1.7 × 1.3 inch) Base: Φ 29.0 × 9.5 mm (1.1 × 0.4 inch)
Weight 92 g (3.2 oz) with package
Specifications - Home Getaway
Model CS-A3-A0-W
General
Operation Conditions -10 °C to 55 °C ( 14 °F to 131 °F ), humidity 95% or less (non-condensing)
Dimensions Φ 70.0 × 25.4 mm (Φ 2.75 × 1.00 inch)
Net Weight 71 g (2.5 oz)
Package Size 95.5 × 80.5 × 98.5 mm (3.8 × 3.2 x 3.9 inch)
Power Supply Uses Micro USB, DC 5V / 1A
Power Consumption Max.3W
Network
Communication Methods RJ45 interface network cable Wi-Fi 2.4 GHz ZigBee 3.0
Communication Distance Wi-Fi (2.4 GHz) < 200 m ZigBee 3.0 < 200 m
Specifications - PIR Sensor
Model CS-T1C-A0-BG
General
Operation Conditions -10 °C to 55 °C (14 °F to 131 °F), humidity 95% or less (non-condensing)
Dimensions Main body: Φ 43.5 × 32.0 mm (1.7 × 1.3 inch) Base: Φ 29.0 × 9.5 mm (1.1 × 0.4 inch)
Package Size 92 × 52 × 93 mm (3.6 × 2.0 × 3.7 inch)
Weight 92 g (3.2 oz) with package
Detection
Detection Type Passive infrared (PIR)
Detection Distance Up to 7 m / 23 ft
Detection Angle 90° horizontal, 90° vertical
Recommended Installation Height 1.8 to 2.5 m for wall-mounted installation
Pet-Proof Detection Requires using the pet shield and an installation
In The Box
- A3 Home Gateway
- Power Adapter for A3
- USB Cable for A3
- T1C PIR Sensor
- Pet Shield for T1C
- T2C Open/Close Sensor
- T3C Smart Button
- Doubled-sided Tape Strips (3)
- Regulatory Information
- Quick Start Guide
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Ezviz%20Smart%20Home%20Siren%20Alarm/k1P110446721-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
